INA IR95X110X35-XL INNER RING

Inner ring

See technical information

References

INA:IR95X110X35-XL
Rubix:101A8304
Manufacturer :0000236630000
EAN:4012802692556
brand logo

Technical specifications

Inner diameter95 mm
Outer diameter110 mm
Width35 mm
See all Specifications

Product details : INA IR95X110X35-XL INNER RING


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter95 mm
Outer diameter110 mm
Width35 mm
Bearing Clearancecn
£ 153.09 excl. VAT
/ Each
£ 183.71 incl. VAT
  • Delivery usually within ( 7 ) days