References
Timken:59201
Rubix:397A6210
EAN:0053893344133


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Width | 36.513 mm |
| Bearing Clearance | cn |
Product details : TIMKEN 59201-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Width | 36.513 mm |
| Bearing Clearance | cn |
| Weight | 1.6 kg |
Show UNSPSC/ECL@SS
£ 125.62 excl. VAT
/ Each
£ 150.74 incl. VAT
- Usually arrives within 14 working days