References
INA:LR8X12X12,5
Rubix:238A1180
Manufacturer :0000596330000
EAN:4012802714227

Product details : INA LR8X12X12,5 INNER RING
Inner ring LR, cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x12x12 mm |
|---|---|
| Logistic Weight | 6 g |
| Inner diameter | 8 mm |
| Outer diameter | 12 mm |
| Width | 12.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 79.50 excl. VAT
/ 10 pieces
£ 95.40 incl. VAT
- Delivery usually within ( 7 ) days
