References
INA:IR220X240X50-EGS
Rubix:274A7774
Manufacturer :0002720860000
EAN:4054362408932

Product details : INA IR220X240X50-EGS INNER RING CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistic Weight | 2750 g |
|---|---|
| Inner diameter | 220 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 343.73 excl. VAT
/ Each
£ 412.48 incl. VAT
- Delivery usually within ( 7 ) days
