TIMKEN 333-20024 TAPERED ROLLER BEARING CUP
Tapered Roller Bearing Outer Race
See technical informationSee documentsReferences
Timken:333
Rubix:105A2647
EAN:0053893007960




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 21.001 mm |
Documents
Product details : TIMKEN 333-20024 TAPERED ROLLER BEARING CUP
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 21.001 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Bore | 34.925 mm |
Show UNSPSC/ECL@SS
£ 74.73 excl. VAT
/ Each
£ 89.68 incl. VAT
- Delivery usually within ( 7 ) days