Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR100X110X30-EGS INNER RING CYLINDRICAL
INA IR100X110X30-EGS INNER RING CYLINDRICAL
Inner ring
References
ina:
IR100X110X30-EGS
rubix:
274A7764
manufacturer :
0002419030000
ean:
4012802310337
Technical specifications
Inner diameter
100
mm
Outer diameter
110
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR100X110X30-EGS INNER RING CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Logistic Weight
371
g
Inner diameter
100
mm
Outer diameter
110
mm
Width
30
mm
Bearing Clearance
cn
Series
ir..-egs
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.08
excl. VAT
/
Each
£
72.10
incl. VAT
Usually arrives within 14 working days
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
INA IR12X16X16-XL NEEDLE BEARING INNER IR12X16X16
TIMKEN 14124-20024 TAPERED ROLLER BEARING CONE
INA IR30X35X30-EGS INNER RING CYLINDRICAL
SKF IR160X175X40 INNER RING
TIMKEN 336-20024 TAPERED ROLLER BEARING CONE
TIMKEN 563-20024 TAPERED ROLLER BEARING CUP
SKF IR 60X70X25 INNER RING
INA IR75X85X30-XL NEEDLE BEARING INNER IR75X85X30
TIMKEN 28317-20024 TAPERED ROLLER BEARING CUP
SKF IR17X22X23 INNER RING
TIMKEN 28678-20024 TAPERED ROLLER BEARING CONE
TIMKEN 6361-20024 TAPERED ROLLER BEARING CONE
INA IR32X40X36-XL NEEDLE BEARING INNER IR32X40X36
INA IR70X80X30-EGS INNER RING IR..-EGS CYLINDRICAL
INA IR17X22X16-IS1-XL NEEDLE BEARING INNER IR17X22X16OH