References
INA:LR20X25X38,5
Rubix:238A1104
Manufacturer :0000597490000
EAN:4012802714326

Product details : INA LR20X25X38,5 INNER RING
Inner ring LR, cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x25x25 mm |
|---|---|
| Logistic Weight | 53 g |
| Inner diameter | 20 mm |
| Outer diameter | 25 mm |
| Width | 38.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 112.05 excl. VAT
/ 5 pieces
£ 134.46 incl. VAT
- Delivery usually within ( 7 ) days
