Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 539-20024 TAPERED ROLLER BEARING CONE
TIMKEN 539-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing Inner Race
References
timken:
539
rubix:
105A2277
ean:
0053893051338
Technical specifications
Inner diameter
53.975
mm
Width
36.957
mm
Bearing Clearance
cn
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 539-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
Inner diameter
53.975
mm
Width
36.957
mm
Bearing Clearance
cn
Series
535
Material
stamped steel (cage)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.96
excl. VAT
/
Each
£
103.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA IR100X110X40-EGS INNER RING IR..-EGS CYLINDRICAL
TIMKEN 28980-20024 TAPERED ROLLER BEARING CONE
SKF IR 25X30X38.5 INNER RING
TIMKEN HM237542D-20024 TAPERED ROLLER BEARING DOUBLE CONE
TIMKEN 17244A-20024 TAPERED ROLLER BEARING CUP
SKF IR 8X12X12.5 INNER RING
TIMKEN 07100-20024 TAPERED ROLLER BEARING CONE
INA IR22X28X20-XL NEEDLE BEARING INNER IR22X28X20
SKF IR10X14X20 NEEDLE BEARING INNER RING 10X14X20
SKF NEEDLE BEARING INNER IR 40X48X40
INA IR32X37X30-XL NEEDLE BEARING INNER 219620000
TIMKEN XC2379CD-20767 TAPERED ROLLER BEARING CONE
TIMKEN 394YD-20024 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 6484-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM806349C-20400 TAPERED ROLLER BEARING CONE