References
INA:IR50X58X40-XL
Rubix:101A8073
Manufacturer :0000227050000
EAN:4012802022476

Product details : INA IR50X58X40-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 58 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 67.09 excl. VAT
/ Each
£ 80.51 incl. VAT
- In stock: Next day delivery
