Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 15120-20024 TAPERED ROLLER BEARING CONE
TIMKEN 15120-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
References
timken:
15120
rubix:
105A3950
ean:
0053893187204
Technical specifications
Inner diameter
30.213
mm
Outer diameter
62
mm
Width
20.638
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 15120-20024 TAPERED ROLLER BEARING CONE
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
Inner diameter
30.213
mm
Outer diameter
62
mm
Width
20.638
mm
Series
15000
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.42
excl. VAT
/
Each
£
32.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA IR95X110X35-XL NEEDLE BEARING INNER IR95X110X35
TIMKEN 26823-20024 TAPERED ROLLER BEARING CUP
FAG IR12X16X12-IS1-XL INNER RACE 244810000
INA IR45X50X25,5-XL NEEDLE BEARING INNER IR45X50X25,5
INA IR17X21X16-XL NEEDLE BEARING INNER IR17X21X16
SKF NEEDLE BEARING INNER IR 25X30X17
TIMKEN 5356-20024 TAPERED ROLLER BEARING CONE
TIMKEN 27875-70000 TAPERED ROLLER BEARING CONE
TIMKEN 95925-20024 TAPERED ROLLER BEARING CUP
TIMKEN LM716412-30000 PRECISION TAPERED ROLLER BEARING CUP
INA IR110X120X30-XL NEEDLE BEARING INNER IR110X120X30
TIMKEN 65383-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM742748-20024 TAPERED ROLLER BEARING CONE
TIMKEN 420-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA776SW-20024 TAPERED ROLLER BEARING CONE