References
SKF:IR 30X35X20.5
Rubix:266A6840
Manufacturer :345009
EAN:7316573962083

Product details : SKF IR 30X35X20.5 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20,5x35x35 mm |
|---|---|
| Logistic Weight | 39,6 g |
| Inner diameter | 30 mm |
| Outer diameter | 35 mm |
| Width | 20.5 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 11.69 excl. VAT
/ Each
£ 14.03 incl. VAT
- Delivery usually within ( 3 ) days
