References
SKF:IR 55X63X45
Rubix:102A1064
Manufacturer :9747
EAN:7316570689938

Product details : SKF NEEDLE BEARING INNER IR 55X63X45
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x63x63 mm |
|---|---|
| Logistic Weight | 256 g |
| Inner diameter | 55 mm |
| Outer diameter | 63 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 23.86 excl. VAT
/ Each
£ 28.63 incl. VAT
- Usually arrives within 14 working days
