TIMKEN 47820-20024 TAPERED ROLLER BEARING CUP
Timken Tapered Roller Bearing 47800
See technical informationReferences
Timken:47820
Rubix:105A2271
EAN:0053893306391




Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 26.195 mm |
Product details : TIMKEN 47820-20024 TAPERED ROLLER BEARING CUP
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 26.195 mm |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 78.30 excl. VAT
/ Each
£ 93.96 incl. VAT
- Delivery usually within ( 7 ) days