Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 2796-20024 TAPERED ROLLER BEARING CONE
TIMKEN 2796-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
References
timken:
2796
rubix:
105A3943
ean:
0053893121413
Technical specifications
Inner diameter
34.925
mm
Outer diameter
76.2
mm
Width
11.112
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 2796-20024 TAPERED ROLLER BEARING CONE
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
Inner diameter
34.925
mm
Outer diameter
76.2
mm
Width
11.112
mm
Series
2700
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.25
excl. VAT
/
Each
£
42.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TIMKEN 5552-20024 TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 70X80X54
INA NEEDLE BEARING INNER IR15X20X14-IS1-OF-XL
TIMKEN 4559-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM48549X-20024 TAPERED ROLLER BEARING CONE
SKF IR20X25X20.5 NEEDLE BEARING INNER
INA IR17X20X16-XL NEEDLE BEARING INNER IR17X20X16
TIMKEN 93775-20024 TAPERED ROLLER BEARING CONE
INA IR90X105X35-XL NEEDLE BEARING INNER IR90X105X35
INA IR110X120X30-XL NEEDLE BEARING INNER IR110X120X30
TIMKEN 753-20024 TAPERED ROLLER BEARING CUP
TIMKEN 42620-20024 TAPERED ROLLER BEARING CUP
TIMKEN 95491-20024 TAPERED ROLLER BEARING CONE
TIMKEN L724349-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA455SW-20024 TAPERED ROLLER BEARING CONE