Inner ring
Inner diameter | 75 mm |
---|---|
Outer diameter | 85 mm |
Width | 54 mm |
Logistics dimensions (L x W x H) | 54x85x85 mm |
---|---|
Logistic Weight | 512 g |
Inner diameter | 75 mm |
Outer diameter | 85 mm |
Width | 54 mm |
Bearing Clearance | cn |
Series | ir..-egs |
Usually arrives within 14 working days