Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR20X24X16-XL NEEDLE BEARING INNER IR20X24X16
INA IR20X24X16-XL NEEDLE BEARING INNER IR20X24X16
Inner ring
References
ina:
IR20X24X16-XL
rubix:
101A7802
manufacturer :
0000212020000
ean:
4012802711455
Technical specifications
Inner diameter
20
mm
Outer diameter
24
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR20X24X16-XL NEEDLE BEARING INNER IR20X24X16
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
24
mm
Width
16
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.81
excl. VAT
/
Each
£
17.77
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN NA776SW-20024 TAPERED ROLLER BEARING CONE
TIMKEN 52400-20024 TAPERED ROLLER BEARING CONE
TIMKEN 528-20024 TAPERED ROLLER BEARING CONE
TIMKEN 23420-20024 TAPERED ROLLER BEARING CUP
TIMKEN 52637DC-20081 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN LM718910-20024 TAPERED ROLLER BEARING CUP
TIMKEN 438-20024 TAPERED ROLLER BEARING CONE
TIMKEN L44640-20024 TAPERED ROLLER BEARING CONE
INA IR75X85X35-XL NEEDLE BEARING INNER IR75X85X35
SKF IR25X30X30 NEEDLE BEARING INNER
INA LR17X20X305 INNER RING LR CYLINDRICAL
TIMKEN LM245110-20000 TAPERED ROLLER BEARING CUP
TIMKEN LL521849C-20000 TAPERED ROLLER BEARING CONE
TIMKEN 65237-20014 TAPERED ROLLER BEARING CONE
TIMKEN 02419-20082 TAPERED ROLLER BEARING CUP