References
INA:IR80X90X35-EGS
Rubix:274A7803
Manufacturer :0002558580000
EAN:4012802699883

Product details : INA IR80X90X35-EGS INNER RING CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x90x90 mm |
|---|---|
| Logistic Weight | 355 g |
| Inner diameter | 80 mm |
| Outer diameter | 90 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 48.80 excl. VAT
/ Each
£ 58.56 incl. VAT
- Delivery usually within ( 7 ) days
