References
INA:LR50X55X20,5
Rubix:102A3279
Manufacturer :0007842810000
EAN:4012802466423

Product details : INA LR50X55X20,5 INNER RING
Inner ring LR, cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x55x55 mm |
|---|---|
| Logistic Weight | 65 g |
| Inner diameter | 50 mm |
| Outer diameter | 55 mm |
| Width | 20.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 28.29 excl. VAT
/ Each
£ 33.95 incl. VAT
- Delivery usually within ( 7 ) days
