TIMKEN 97493-20024 TAPERED ROLLER BEARING CONE


Tapered Roller Bearing

References
timken:97493
rubix:397A6436
ean:0053893455600
brand logo
brand logo
Technical specifications
Inner diameter125.298 mm
Width49.428 mm
See all Specifications

Product details : TIMKEN 97493-20024 TAPERED ROLLER BEARING CONE


The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Inner diameter125.298 mm
Width49.428 mm
Series97000
Show UNSPSC/ECL@SS
£ 1,143.95 excl. VAT
/ Each
£ 1,372.74 incl. VAT
  • Usually arrives within 14 working days