References
INA:IR25X30X17-XL
Rubix:101A7933
Manufacturer :0000215630000
EAN:4012802711813

Documents
Product details : INA IR25X30X17-XL NEEDLE BEARING INNER IR25X30X17
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 18.23 excl. VAT
/ Each
£ 21.88 incl. VAT
- In stock: Next day delivery
