TIMKEN 563-20024 TAPERED ROLLER BEARING CUP


Tapered Roller Bearing

References
timken:563
rubix:105A2408
ean:0053893055121
brand logo
brand logo
Technical specifications
Outer diameter127 mm
Width28.575 mm
See all Specifications

Product details : TIMKEN 563-20024 TAPERED ROLLER BEARING CUP


The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Outer diameter127 mm
Width28.575 mm
Series565
Show UNSPSC/ECL@SS
£ 44.30 excl. VAT
/ Each
£ 53.16 incl. VAT
  • Usually arrives within 14 working days