Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 65390-20024 TAPERED ROLLER BEARING CONE
TIMKEN 65390-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner race, Timken
References
timken:
65390
rubix:
397A6267
ean:
0053893357102
Technical specifications
Inner diameter
49.213
mm
Width
44.45
mm
Bearing Clearance
cn
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 65390-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner race, Timken
Tapered roller bearing inner race, Timken
Technical specifications
Attributes
Inner diameter
49.213
mm
Width
44.45
mm
Bearing Clearance
cn
Series
65300
Material
stamped steel (cage)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.47
excl. VAT
/
Each
£
151.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TIMKEN 82932DC-20081 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN LM119348D-20024 TAPERED ROLLER BEARING DOUBLE CONE
INA IR70X80X25-EGS INNER RING CYLINDRICAL
INA IR25X32X22-XL NEEDLE BEARING INNER IR25X32X22
TIMKEN 4535-20024 TAPERED ROLLER BEARING CUP
INA IR50X55X35-XL NEEDLE BEARING INNER IR50X55X35
TIMKEN 750-20024 TAPERED ROLLER BEARING CONE
TIMKEN XC25824C-20861 TAPERED ROLLER BEARING CONE
TIMKEN 84155-20000 TAPERED ROLLER BEARING CUP
SKF NEEDLE BEARING INNER IR 25X30X17
TIMKEN 38A-20000 TAPERED ROLLER BEARING CUP
TIMKEN XC2379CD-20767 TAPERED ROLLER BEARING CONE
TIMKEN 48393-20024 TAPERED ROLLER BEARING CONE
TIMKEN 26884-20024 TIMKEN TAPERED ROLLER BEARING CONE
TIMKEN NA691SW-20024 TAPERED ROLLER BEARING CONE