Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR100X110X40-EGS INNER RING IR..-EGS CYLINDRICAL
INA IR100X110X40-EGS INNER RING IR..-EGS CYLINDRICAL
Inner ring
References
ina:
IR100X110X40-EGS
rubix:
238A2891
manufacturer :
0000289670000
ean:
4012802697933
Technical specifications
Inner diameter
100
mm
Outer diameter
110
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR100X110X40-EGS INNER RING IR..-EGS CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Logistic Weight
775
g
Inner diameter
100
mm
Outer diameter
110
mm
Width
40
mm
Bearing Clearance
cn
Series
ir..-egs
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.22
excl. VAT
/
Each
£
97.46
incl. VAT
Usually arrives within 14 working days
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 357-20024 TAPERED ROLLER BEARING
INA IR5X8X16-XL NEEDLE BEARING INNER IR5X8X16
TIMKEN JM612949-K0000 TAPERED ROLLER BEARING CONE
TIMKEN 95962-20024 TAPERED ROLLER BEARING CUP
INA IR20X25X20-IS1-XL INNER RING
TIMKEN 28920-20024 TAPERED ROLLER BEARING CUP
TIMKEN LM451349AXV-20000 TAPERED ROLLER BEARING CONE
INA IR12X16X22-XL NEEDLE BEARING INNER IR12X16X22
TIMKEN NA842-20024 TAPERED ROLLER BEARING CONE
INA LR35X40X20 5 INNER RING LR CYLINDRICAL
INA IR15X22X20-XL INNER RING
SKF IR 17X22X13 INNER RING
INA NEEDLE BEARING INNER IR20X25X18-IS1-OF-XL
INA IR55X63X25-XL NEEDLE BEARING INNER IR55X63X25
TIMKEN 5361-20024 TAPERED ROLLER BEARING CONE