Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR12X16X22-XL NEEDLE BEARING INNER IR12X16X22
INA IR12X16X22-XL NEEDLE BEARING INNER IR12X16X22
Inner ring
References
ina:
IR12X16X22-XL
rubix:
101A7246
manufacturer :
0000207020000
ean:
4012802711202
Technical specifications
Inner diameter
12
mm
Outer diameter
16
mm
Width
22
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA IR12X16X22-XL NEEDLE BEARING INNER IR12X16X22
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
16
mm
Width
22
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.48
excl. VAT
/
Each
£
20.98
incl. VAT
Usually arrives within 14 working days
Select variants (275)
Add to cart
Check our products from related categories
TIMKEN XC1850DF-20797 TAPERED ROLLER BEARING CUP
INA IR90X100X30-EGS INNER RING IR..-EGS CYLINDRICAL
TIMKEN 2631-20024 TAPERED ROLLER BEARING CUP
INA IR60X70X25-EGS INNER RING CYLINDRICAL
TIMKEN 472-20024 TAPERED ROLLER BEARING CUP
INA IR30X35X18-XL INNER RING
INA NEEDLE BEARING INNER IR6X10X12-IS1-OF
INA IR55X65X28-EGS INNER RING CYLINDRICAL
INA IR50X60X28-EGS INNER RING IR..-EGS CYLINDRICAL
TIMKEN NA48385-20024 TAPERED ROLLER BEARING CONE
SKF SPHER PLAIN BEARING GEP180FS:SKF
INA IR110X120X30-XL NEEDLE BEARING INNER IR110X120X30
SKF NEEDLE BEARING INNER IR20X25X38.5
INA IR30X35X16-EGS INNER RING CYLINDRICAL
TIMKEN 2382-20024 TAPERED ROLLER BEARING CONE