References
INA:IR55X63X25-XL
Rubix:101A8535
Manufacturer :0000228290000
EAN:4012802094923

Product details : INA IR55X63X25-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 63 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 43.53 excl. VAT
/ Each
£ 52.24 incl. VAT
- Delivery usually within ( 7 ) days
