Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR15X22X20-XL INNER RING
INA IR15X22X20-XL INNER RING
Inner ring
References
ina:
IR15X22X20
rubix:
201A3758
manufacturer :
0000209230000
ean:
4012802711332
Technical specifications
Inner diameter
15
mm
Outer diameter
22
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR15X22X20-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Logistic Weight
31
g
Inner diameter
15
mm
Outer diameter
22
mm
Width
20
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.83
excl. VAT
/
Each
£
19.00
incl. VAT
Usually arrives within 14 working days
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
INA IR45X50X25,5-XL NEEDLE BEARING INNER IR45X50X25,5
INA IR45X50X205-EGS INNER RING IR..-EGS CYLINDRICAL
TIMKEN 46791DW-20024 TAPERED ROLLER BEARING DOUBLE CONE
TIMKEN 15117-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM446310-20024 TAPERED ROLLER BEARING CUP
TIMKEN JLM503319-N0000 TAPERED ROLLER BEARING CUP
TIMKEN 376-20024 TAPERED ROLLER BEARING CONE
INA IR29X32X13-XL INNER RINGWITH SLIDEWAY
SKF NEEDLE BEARING INNER IR20X25X38.5
TIMKEN 45221-20024 TAPERED ROLLER BEARING CUP
INA IR70X80X54-XL NEEDLE BEARING INNER IR70X80X54
TIMKEN M111048-20024 TAPERED ROLLER BEARING CONE
SKF IR 17X20X30.5 INNER RING
TIMKEN 48320-20024 TAPERED ROLLER BEARING CUP
TIMKEN LM718947-30000 PRECISION TAPERED ROLLER BEARING CONE