References
INA:IR20X25X20-IS1
Rubix:102A2117
Manufacturer :0002060590000
EAN:4012802719215

Product details : INA IR20X25X20-IS1-XL INNER RING
Inner ring
Inner rings IR..-IS1, precision machined, with lubrication hole, to DIN 620
Strengths
Chamfered ends allow easy insertion into bearings and prevent damage to sealing lips.
Applications
Used on cages, bushings and needle bearings.
Technical specifications
Attributes
| Logistic Weight | 29 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 25 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 76.35 excl. VAT
/ 5 pieces
£ 91.62 incl. VAT
- Delivery usually within ( 7 ) days
