INA IR140X160X50-EGS INNER RING IR..-EGS CYLINDRICAL

Inner ring

See technical information
References
INA:IR140X160X50-EGS
Rubix:238A0924
Manufacturer :0000273080000
EAN:4012802424010
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter160 mm
Width50 mm
See all Specifications

Product details : INA IR140X160X50-EGS INNER RING IR..-EGS CYLINDRICAL


Inner ring IR..-EGS, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Logistic Weight1800 g
Inner diameter140 mm
Outer diameter160 mm
Width50 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 172.75 excl. VAT
/ Each
£ 207.30 incl. VAT
  • Delivery usually within ( 7 ) days