INA IR35X40X17-XL NEEDLE BEARING INNER IR35X40X17


Inner ring

References
ina:IR35X40X17-XL
rubix:102A2470
manufacturer :0000220120000
ean:4012802044218
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter40 mm
Width17 mm
See all Specifications

Product details : INA IR35X40X17-XL NEEDLE BEARING INNER IR35X40X17


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter40 mm
Width17 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 21.17 excl. VAT
/ Each
£ 25.40 incl. VAT
  • Usually arrives within 14 working days