TIMKEN 25522-20024 TAPERED ROLLER BEARING CUP
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:25522
Rubix:222A9902
EAN:0053893213972




Technical specifications
| Inner diameter | 42.863 mm |
|---|---|
| Outer diameter | 83.058 mm |
| Width | 23.876 mm |
Documents
Product details : TIMKEN 25522-20024 TAPERED ROLLER BEARING CUP
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 42.863 mm |
|---|---|
| Outer diameter | 83.058 mm |
| Width | 23.876 mm |
| Bearing Clearance | cn |
| Weight | 0.6 kg |
Show UNSPSC/ECL@SS
£ 20.64 excl. VAT
/ Each
£ 24.77 incl. VAT
- Delivery usually within ( 7 ) days