Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR110X125X40-EGS INNER RING CYLINDRICAL
INA IR110X125X40-EGS INNER RING CYLINDRICAL
Inner ring
References
ina:
IR110X125X40-EGS
rubix:
274A7767
manufacturer :
0002461660000
ean:
4054362407881
Technical specifications
Inner diameter
110
mm
Outer diameter
125
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR110X125X40-EGS INNER RING CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Logistic Weight
840
g
Inner diameter
110
mm
Outer diameter
125
mm
Width
40
mm
Bearing Clearance
cn
Series
ir..-egs
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.35
excl. VAT
/
Each
£
121.62
incl. VAT
Usually arrives within 14 working days
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 26884-20024 TIMKEN TAPERED ROLLER BEARING CONE
INA NEEDLE BEARING INNER LR25X30X16,5
INA IR120X135X45-EGS INNER RING IR..-EGS CYLINDRICAL
SKF 29620/3/Q 29620/3 TAPERED ROLLER BEARING
TIMKEN 438-20024 TAPERED ROLLER BEARING CONE
INA IR320X350X80-EGS INNER RING CYLINDRICAL
INA IR32X37X20-XL NEEDLE BEARING INNER IR32X37X20
SKF NEEDLE BEARING INNER IR 20X25X20
TIMKEN JM716610-K0000 TAPERED ROLLER BEARING CUP
INA LR40X45X165 INNER RING LR CYLINDRICAL
INA IR10X14X16-XL NEEDLE BEARING INNER 204430000
TIMKEN NA97450-20024 TAPERED ROLLER BEARING CONE
INA IR95X110X35-XL NEEDLE BEARING INNER IR95X110X35
TIMKEN 47898-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM119311D-20024 TAPERED ROLLER BEARING DOUBLE CUP