Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR45X50X205-EGS INNER RING IR..-EGS CYLINDRICAL
INA IR45X50X205-EGS INNER RING IR..-EGS CYLINDRICAL
Inner ring
References
ina:
IR45X50X20,5-EGS
rubix:
238A1432
manufacturer :
0015730980000
ean:
4012802726190
Technical specifications
Inner diameter
45
mm
Outer diameter
50
mm
Width
20.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR45X50X205-EGS INNER RING IR..-EGS CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Logistic Weight
57,9
g
Inner diameter
45
mm
Outer diameter
50
mm
Width
20.5
mm
Bearing Clearance
cn
Series
ir..-egs
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.28
excl. VAT
/
Each
£
33.94
incl. VAT
Usually arrives within 14 working days
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN LM739719-20024 TAPERED ROLLER BEARING CUP
TIMKEN 29522-20024 TAPERED ROLLER BEARING CUP
TIMKEN 4559-20024 TAPERED ROLLER BEARING CONE
INA IR40X45X205-EGS INNER RING CYLINDRICAL
TIMKEN 6420-20024 TAPERED ROLLER BEARING CUP
SKF IR 12X16X13 INNER RING
TIMKEN 90744-20024 TAPERED ROLLER BEARING CUP
SKF NEEDLE BEARING INNER IR 17X22X16
TIMKEN M239449-20024 TAPERED ROLLER BEARING CONE
TIMKEN 5320-20024 TAPERED ROLLER BEARING CUP
TIMKEN XC2414CD-70924 TAPERED ROLLER BEARING CONE
TIMKEN J82945-K0000 TAPERED ROLLER BEARING CUP
INA IR20X25X38,5-XL NEEDLE BEARING INNER IR20X25X38,5
INA LR30X35X20,5 LR30X35X20.5 BEARING
TIMKEN M231611D-20024 TAPERED ROLLER BEARING DOUBLE CUP