Inner Rings
Inner diameter | 12 mm |
---|---|
Outer diameter | 16 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x16x16 mm |
---|---|
Logistic Weight | 8,6 g |
Inner diameter | 12 mm |
Outer diameter | 16 mm |
Width | 13 mm |
Bearing Clearance | cn |
Series | ir |
Material | bearing steel |
Usually arrives within 14 working days