Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA LR30X35X20,5 LR30X35X20.5 BEARING
INA LR30X35X20,5 LR30X35X20.5 BEARING
Inner ring
References
ina:
LR30X35X20,5
rubix:
219A8180
manufacturer :
0000597900000
ean:
4012801557276
Technical specifications
Inner diameter
30
mm
Outer diameter
35
mm
Width
20.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA LR30X35X20,5 LR30X35X20.5 BEARING
Inner ring LR, cylindrical
Technical specifications
Attributes
Logistic Weight
39,8
g
Inner diameter
30
mm
Outer diameter
35
mm
Width
20.5
mm
Bearing Clearance
cn
Series
lr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.67
excl. VAT
/
Each
£
8.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN J82945-K0000 TAPERED ROLLER BEARING CUP
INA IR25X30X265-EGS INNER RING CYLINDRICAL
TIMKEN 28920-20024 TAPERED ROLLER BEARING CUP
TIMKEN 415-20024 TAPERED ROLLER BEARING CONE
INA IR25X30X38,5-XL NEEDLE BEARING INNER IR25X30X38,5
FAG IR40X50X20-IS1-XL INNER RACE 223730000
INA LR17X20X165 INNER RING LR CYLINDRICAL
TIMKEN HH234049-40000 TAPERED ROLLER BEARING CONE
TIMKEN 2690-20024 TAPERED ROLLER BEARING CONE
INA IR25X32X22-XL NEEDLE BEARING INNER IR25X32X22
TIMKEN 13836-20024 TAPERED ROLLER BEARING CUP
SKF IR80X90X30 NEEDLE BEARING INNER
TIMKEN NA03063SW-20024 TAPERED ROLLER BEARING CONE
TIMKEN XC16687C-K0400 TAPERED ROLLER BEARING CONE
TIMKEN 672DC-20081 TAPERED ROLLER BEARING DOUBLE CUP