TIMKEN 90744-20024 TAPERED ROLLER BEARING CUP


Tapered Roller Bearing

References
timken:90744
rubix:397A7221
ean:0053893435510
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter188.912 mm
Width53.297 mm
See all Specifications

Product details : TIMKEN 90744-20024 TAPERED ROLLER BEARING CUP


The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Inner diameter85 mm
Outer diameter188.912 mm
Width53.297 mm
Series90000
Show UNSPSC/ECL@SS
£ 277.42 excl. VAT
/ Each
£ 332.90 incl. VAT
  • Usually arrives within 14 working days