References
INA:IR25X30X38,5-XL
Rubix:133A2386
Manufacturer :0000217090000
EAN:4012802044058

Product details : INA IR25X30X38,5-XL NEEDLE BEARING INNER IR25X30X38,5
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 38.5 mm |
| Bearing Clearance | cn |
| Material | chrome steel |
Show UNSPSC/ECL@SS
£ 33.43 excl. VAT
/ Each
£ 40.12 incl. VAT
- Delivery usually within ( 7 ) days
