References
INA:IR25X32X22-XL
Rubix:101A7937
Manufacturer :0000217250000
EAN:4054369079777

Product details : INA IR25X32X22-XL NEEDLE BEARING INNER IR25X32X22
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Material | chrome steel |
Show UNSPSC/ECL@SS
£ 118.90 excl. VAT
/ 5 pieces
£ 142.68 incl. VAT
- Delivery usually within ( 7 ) days
