INA IR60X68X35-XL NEEDLE BEARING INNER IR60X68X35


Inner ring

References
ina:IR60X68X35-XL
rubix:101A8162
manufacturer :0000229000000
ean:4012802044591
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter120 mm
Width35 mm
See all Specifications

Product details : INA IR60X68X35-XL NEEDLE BEARING INNER IR60X68X35


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter120 mm
Width35 mm
Bearing Clearancecn
Seriesir..-xl
Materialchrome steel
Show UNSPSC/ECL@SS
£ 60.39 excl. VAT
/ Each
£ 72.47 incl. VAT
  • Usually arrives within 14 working days