Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA NEEDLE BEARING INNER LR35X40X12,5
INA NEEDLE BEARING INNER LR35X40X12,5
Inner ring
References
ina:
LR35X40X12,5
rubix:
102A3272
manufacturer :
0000598380000
ean:
4012802714388
Technical specifications
Inner diameter
35
mm
Outer diameter
40
mm
Width
12.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING INNER LR35X40X12,5
Inner ring LR, cylindrical
Technical specifications
Attributes
Logistics dimensions (L x W x H)
13
x
40
x
40
mm
Logistic Weight
27
g
Inner diameter
35
mm
Outer diameter
40
mm
Width
12.5
mm
Bearing Clearance
cn
Series
lr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.82
excl. VAT
/
Each
£
20.18
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN LM501310A-20024 TAPERED ROLLER BEARING CUP
INA NEEDLE BEARING INNER LR12X15X16,5
TIMKEN 12168-20N07 TAPERED ROLLER BEARING CONE
TIMKEN 48282-20024 TAPERED ROLLER BEARING CONE
TIMKEN M38549H-20928 TAPERED ROLLER BEARING CONE
TIMKEN 5566-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA33895SW-20024 TAPERED ROLLER BEARING CONE
TIMKEN 52387-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM603049AS-20024 TAPERED ROLLER BEARING CONE
INA IR65X73X25-XL NEEDLE BEARING INNER IR65X73X25
TIMKEN 336-20024 TAPERED ROLLER BEARING CONE
TIMKEN 67780-20024 TAPERED ROLLER BEARING CONE
TIMKEN 659-20024 TAPERED ROLLER BEARING CONE
TIMKEN 97450-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM328448-30000 PRECISION TAPERED ROLLER BEARING CONE