Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR35X43X22-XL NEEDLE BEARING INNER IR35X43X22
INA IR35X43X22-XL NEEDLE BEARING INNER IR35X43X22
Inner ring
References
ina:
IR35X43X22-XL
rubix:
101A8062
manufacturer :
0000221870000
ean:
4012802969528
Technical specifications
Inner diameter
35
mm
Outer diameter
43
mm
Width
22
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA IR35X43X22-XL NEEDLE BEARING INNER IR35X43X22
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
43
mm
Width
22
mm
Bearing Clearance
cn
Series
ir..-xl
Material
chrome steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Check our products from related categories
TIMKEN 43132-20024 TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 32X37X30
INA IR17X20X16,5-XL NEEDLE BEARING INNER IR17X20X16,5
TIMKEN LM718910-20024 TAPERED ROLLER BEARING CUP
INA IR50X55X25-XL NEEDLE BEARING INNER IR50X55X25
TIMKEN 71450-20024 TAPERED ROLLER BEARING CONE
TIMKEN 560-20024 TAPERED ROLLER BEARING CONE
INA IR85X100X35-XL NEEDLE BEARING INNER IR85X100X35
TIMKEN NA05075-20024 TAPERED ROLLER BEARING CONE
INA NEEDLE BEARING INNER IR30X38X20-IS1-XL
SKF NEEDLE BEARING INNER IR 70X80X25
TIMKEN LM67014X-20024 TAPERED ROLLER BEARING CUP
TIMKEN XC16686CB-20861 TAPERED ROLLER BEARING CONE
TIMKEN 528-20024 TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 100X115X40