References
SKF:IR 20X25X38.5
Rubix:102A2418
Manufacturer :345004
EAN:7316573961956

Product details : SKF NEEDLE BEARING INNER IR20X25X38.5
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,5x25x25 mm |
|---|---|
| Logistic Weight | 53 g |
| Inner diameter | 20 mm |
| Outer diameter | 25 mm |
| Width | 38.5 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 16.80 excl. VAT
/ Each
£ 20.16 incl. VAT
- Delivery usually within ( 3 ) days
