References
INA:IR35X42X20-IS1-XL
Rubix:238A1172
Manufacturer :0000221010000
EAN:4012802414844

Product details : INA IR35X42X20-IS1-XL INNER RING
Inner ring
Inner rings IR..-IS1, precision machined, with lubrication hole, to DIN 620
Strengths
Chamfered ends allow easy insertion into bearings and prevent damage to sealing lips.
Applications
Used on cages, bushings and needle bearings.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 10.35 excl. VAT
/ Each
£ 12.42 incl. VAT
- Delivery usually within ( 7 ) days
