References
INA:IR12X15X22,5-XL
Rubix:101A5454
Manufacturer :0000206050000
EAN:4012802431414

Product details : INA IR12X15X22,5-XL NEEDLE BEARING INNER IR12X15X22,5
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 15 mm |
| Width | 22.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 18.60 excl. VAT
/ Each
£ 22.32 incl. VAT
- In stock: Next day delivery
