References
INA:IR95X105X26-XL
Rubix:201A3756
Manufacturer :0000236040000
EAN:4012802712544

Product details : INA IR95X105X26-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 105 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 135.63 excl. VAT
/ Each
£ 162.76 incl. VAT
- Delivery usually within ( 7 ) days
