References
SKF:IR 12X15X16
Rubix:266A6239
Manufacturer :9568
EAN:7316577123718

Product details : SKF IR 12X15X16 NEEDLE ROLLER BEARING INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x15x15 mm |
|---|---|
| Logistic Weight | 8 g |
| Inner diameter | 12 mm |
| Outer diameter | 15 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 7.95 excl. VAT
/ Each
£ 9.54 incl. VAT
- Usually arrives within 14 working days
