References
INA:IR17X20X30,5-XL
Rubix:101A5305
Manufacturer :0000210400000
EAN:4047643172240

Product details : INA IR17X20X30,5-XL NEEDLE BEARING INNER IR17X20X30,5
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 20 mm |
| Width | 30.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 19.38 excl. VAT
/ Each
£ 23.26 incl. VAT
- Delivery usually within ( 7 ) days
