References
SKF:IR 32X40X36
Rubix:102A1102
Manufacturer :9682
EAN:7316570635034

Product details : SKF NEEDLE BEARING INNER IR 32X40X36
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x40x40 mm |
|---|---|
| Logistic Weight | 124 g |
| Inner diameter | 32 mm |
| Outer diameter | 40 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 20.69 excl. VAT
/ Each
£ 24.83 incl. VAT
- Delivery usually within ( 3 ) days
