References
SKF:IR 25X30X30
Rubix:227A5919
Manufacturer :9654
EAN:7316577010889

Product details : SKF IR25X30X30 NEEDLE BEARING INNER
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x30 mm |
|---|---|
| Logistic Weight | 50 g |
| Inner diameter | 25 mm |
| Outer diameter | 30 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 16.03 excl. VAT
/ Each
£ 19.24 incl. VAT
- Delivery usually within ( 3 ) days
