Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 52400-20024 TAPERED ROLLER BEARING CONE
TIMKEN 52400-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
References
timken:
52400
rubix:
397A6137
ean:
0053893322667
Technical specifications
Inner diameter
101.6
mm
Outer diameter
160
mm
Width
36.512
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 52400-20024 TAPERED ROLLER BEARING CONE
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
Inner diameter
101.6
mm
Outer diameter
160
mm
Width
36.512
mm
Series
52000
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.73
excl. VAT
/
Each
£
160.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TIMKEN 593-30000 TAPERED ROLLER BEARING CONE
INA IR40X45X30-EGS INNER RING IR..-EGS CYLINDRICAL
TIMKEN 33890-20024 TAPERED ROLLER BEARING CONE
TIMKEN H242610CD-20024 TAPERED ROLLER BEARING DOUBLE CUP
INA IR65X73X35-XL NEEDLE BEARING INNER IR65X73X35
TIMKEN 782-20024 TAPERED ROLLER BEARING CONE
INA IR20X25X16-IS1-XL INNER RINGS IR..-IS1 PRECISION MACHINED WITH LUB
TIMKEN 16150-20024 TAPERED ROLLER BEARING CONE
INA LR25X30X265 INNER RING LR CYLINDRICAL
SKF IR 35X40X30 INNER RING
INA IR12X16X13-XL NEEDLE BEARING INNER IR12X16X13
TIMKEN 3762-20024 TAPERED ROLLER BEARING CONE
TIMKEN 29580-20024 TAPERED ROLLER BEARING CONE
INA IR20X25X17-EGS INNER RING CYLINDRICAL
TIMKEN LM545849V-20550 TAPERED ROLLER BEARING CONE