References
INA:IR20X24X20-XL
Rubix:101A7353
Manufacturer :0000212290000
EAN:4012802711486

Product details : INA IR20X24X20-XL NEEDLE BEARING INNER IR20X24X20
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 24 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 82.15 excl. VAT
/ 5 pieces
£ 98.58 incl. VAT
- Delivery usually within ( 7 ) days
